Beli jual trafo step down di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Multi Trafo Step Downatribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- LARKIN Step Down Voltage Transformeratribut:
- Input Voltage (V): 380/220
- Merry Tools Step-Down Transformeratribut:
- Input Power (V) AC: 220-240
- Output Power (V) AC: 100
- Length of Cord (m): 1.85
- TOYOZUMI Step Down Transformer in Handy CaseDeskripsi:Convenient when using 100V equipment with a power supply voltage of 220V or 230V to 240V.atribut:
- Capacity (VA): 1.5k
- Outlet Shape: (1)×2 Pieces
- Plug Shape: III
- External Dimensions (WxDxH) (mm): 154×198×180
- M Code: 18468206
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- DAYTON International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Vented Metal
- Frequency (Hz): 50/60
- Mounting: Portable
- Swallow Electric Single Phase Transformer SC-E Seriesatribut:
- Insulation Type: E Type
- HUGONG ARC Trafo MachineDeskripsi:- Single phase, AC output - On wheel, Air cooled - Stepless current setting - Rutile electrodeatribut:
- Input Power (V): 380
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- AS ONE Desikator Auto DryDeskripsi:- Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).atribut:
- Power Supply (V): 100 (AC)/(50/60Hz)
- Dehumidification Method: Electrolytic Discharge of H
- Type: for low humidity
- Achieving humidity (%RH): 25 (depending on usage environment)
- Dehumidification Element Effective Film Area (mm): 30×30
- Humidity Setting Range (%RH): About 25
- Material: Body/Steel plate with melamine baked finish, Front/Glass
- Power Consumption (W): 3
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- AS ONE Dust Collector Cyclone Separation Recovery Unitatribut:
- Size (mm): 190x200x473
- Dust Suction Hose Length (cm): 80
- Container material: Polypropylene
- Cyclone Hopper Material: Acrylic-modified polyvinyl chloride
- Cyclone Stand Material: Steel
- Package Size (mm): 220x500x230
- Shimadzu Ionizer AC Corona Discharge Electronic Balanceatribut:
- Size (mm): Approx 124x87x49
- Neutralization Method: AC corona discharge
- Neutralization Range (cm): Up to approx 5 - 40 from discharge electrode
- Package Size (mm): 320x250x160
- Hanna Instruments Multiparameter Waterproof MeterDeskripsi:The HI98194 is a waterproof portable logging multiparameter meter that monitors up to 12 different water quality parameters including 6 measured and 6 calculated. The microprocessor based multi-sensor probe allows for the measurement of key parameters including pH, ORP, conductivity, dissolved oxygen, and temperature. The probe transmits readings digitally to the meter, where data points can be displayed and logged. The HI98194 is supplied with all necessary accessories and packaged in a durable carrying case.This product is used to measure pH/ORP/EC/TDS/Salinity/DO/Pressure/Temperature
- ACME ELECTRIC Three Phase TransformerDeskripsi:These Three-Phase Transformers offer consistent, smooth voltage transformation at 240VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions.atribut:
- UNSPSC: 39121001
- Color: ASA 61 Gray
- Electrical Frequency (Hz): 60
- Enclosure Material: Steel
- Enclosure Rating: NEMA 3R
- Outdoor Rated - Transformer: Yes
- Phase - Electrical: Three
- Voltage Function - Transformer: Step Down
- AS ONE Hot Plate Stirrer Digitalatribut:
- Internal Sensor: K class thermocouple
- Power Supply (50/60Hz) (VAC): 100
- Temperature Settings Range (°C): 0 to 350
- Plate Material: Aluminium die cast (ceramic coating finish)
- Program Function: 1 pattern 8 steps/temperature, rotation speed, and time settings for each step
- Rotation Speed Range (rpm): 100 - 1500 (Setting Resolution 10)
- Temperature Control System: Microcomputer type PID control
- Timer Function: Setting range/1 minute - 99 hours 59 minutes (1 minute unit)
- APC Isolation TransformerDeskripsi:The Step-Down Transformer converts high voltage (208 or 200 VAC) output into low voltage (120 or 100 VAC) output for powering low voltage AC equipment. Includes: Documentation CD, Hardwire Panel, Installation Guide, Mounting hardware, Rack Mounting Brackets, User Manualatribut:
- Rack Height: 4U
- Nominal Output Voltage (V): 100, 120, 200, 208, 230
- Nominal Input Voltage (V): 100, 120, 200, 208, 230, 400 3PH
- Input Connections: Hard Wire 3-wire (2PH + G), Hard Wire 3 wire (1PH+N+G), Hard Wire 4-wire (2PH+N+G)
- Maximum Total Current Draw: 100
- Input Frequency (Hz): 45 - 65
- Approvals: CSA, EN 55022 Class A, EN 55024, EN 60950, EN 61000-3-2, EN 61000-3-3, UL Listed
- Color: Black
- Maximum Depth (mm): 757
- Maximum Height (mm): 175
- Maximum Input Current (A): 100
- Maximum Line Current (A): 100
- Maximum Width (mm): 432
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 0 - 95 %
- Operating Temperature (°C): 0 to 40
- Other Output Voltages: 220, 240, 380, 415
- Storage Elevation (m): 0-3000
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): 0 to 40
Daftar Harga jual trafo step down Terbaru January 2026
| Fort Multi Trafo Step Down | Rp249.900 |
| monotaro Portable Step-Down Transformer | Rp2.599.900 |
| LARKIN Step Down Voltage Transformer | Rp269.900 |
| Merry Tools Step-Down Transformer | Rp1.599.900 |
| TOYOZUMI Step Down Transformer in Handy Case | Rp8.299.900 |
| Fort Trafo Otomatis | Rp5.099.900 |
| DAYTON International Voltage Converter | Rp1.799.900 |
| Swallow Electric Single Phase Transformer SC-E Series | Rp1.199.900 |
| HUGONG ARC Trafo Machine | Rp12.999.900 |
| Swallow Electric Single Phase Transformer PC-E Series | Rp1.899.900 |
Data diperbarui pada 17/01/2026 (Harga belum termasuk PPN)



























































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20ARC%20Trafo%20Machine/P103150543-1.jpg)